



€2.76/ pieceexcl. VAT
€3.34incl. VAT
11 In stock - Estimated delivery date 04/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Material | PE |
A | 90 mm |
B | 5 mm |
H | 20 mm |
Wall thickness | 2.5 - 5.0 mm |
Colour | Black |
Depth | 20 mm |
Outer pipe diameter | 90 mm |
Shape | Round |