



€2.15/ pieceexcl. VAT
€2.60incl. VAT
Estimated delivery date - 11/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Material | PE |
A | 80 mm |
B | 5 mm |
H | 17 mm |
Wall thickness | 1.5 - 2.0 mm |
Colour | Black |
Depth | 17 mm |
Outer pipe diameter | 80 mm |
Shape | Round |