



€1.63/ pieceexcl. VAT
€1.97incl. VAT
71 In stock - Estimated delivery date 26/10/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Material | PE |
A | 60 mm |
B | 5 mm |
H | 22 mm |
Wall thickness | 1.5 - 2.5 mm |
Colour | Black |
Depth | 22 mm |
Outer pipe diameter | 60 mm |
Shape | Round |