



€1.49/ pieceexcl. VAT
€1.80incl. VAT
192 In stock - Estimated delivery date 05/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Material | PE |
A | 50 mm |
B | 5 mm |
H | 11.5 mm |
Wall thickness | 1.2 - 2.5 mm |
Colour | Black |
Depth | 11.5 mm |
Outer pipe diameter | 50 mm |
Shape | Round |