



€0.53/ pieceexcl. VAT
€0.64incl. VAT
515 In stock - Estimated delivery date 04/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Material | PE |
A | 32 mm |
B | 5 mm |
H | 16.5 mm |
Wall thickness | 1.0 - 2.5 mm |
Colour | Black |
Depth | 16.5 mm |
Outer pipe diameter | 32 mm |
Shape | Round |