



€0.49/ pieceexcl. VAT
€0.59incl. VAT
Estimated delivery date - 11/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Material | PE |
A | 27 mm |
B | 5 mm |
H | 16.5 mm |
Wall thickness | 1.0 - 2.5 mm |
Colour | Black |
Depth | 16.5 mm |
Outer pipe diameter | 27 mm |
Shape | Round |