Protective plug PE round ø21

  • ERIKS:12730769
Image 1
Image 2
Image 1
Image 2
Protective plug PE. For plugging roundtubes e.g. metal table or chair legs. Colour: black.
Save to list
Not available in webshop
Estimated delivery date - 11/12/2026
Contact us

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Material
PE
A
21 mm
B
5 mm
H
16.5 mm
Wall thickness
1.0 - 2.0 mm
Colour
Black
Depth
16.5 mm
Outer pipe diameter
21 mm
Shape
Round