



€0.33/ pieceexcl. VAT
€0.40incl. VAT
92 In stock - Estimated delivery date 04/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Material | PE |
A | 19 mm |
B | 4.1 mm |
H | 15.1 mm |
Wall thickness | 1.0 - 2.0 mm |
Colour | Black |
Depth | 15.1 mm |
Outer pipe diameter | 19 mm |
Shape | Round |