



€0.32/ pieceexcl. VAT
€0.39incl. VAT
1125 In stock - Estimated delivery date 05/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Material | PE |
A | 18 mm |
B | 4.5 mm |
H | 16 mm |
Wall thickness | 1.0 - 2.5 mm |
Colour | Black |
Depth | 16 mm |
Outer pipe diameter | 18 mm |
Shape | Round |