



€0.30/ pieceexcl. VAT
€0.36incl. VAT
75 In stock - Estimated delivery date 04/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Material | PE |
A | 15 mm |
B | 3 mm |
H | 14.5 mm |
Wall thickness | 0.8 - 2.0 mm |
Colour | Black |
Depth | 14.5 mm |
Outer pipe diameter | 15 mm |
Shape | Round |