



€0.28/ pieceexcl. VAT
€0.34incl. VAT
Estimated delivery date - 11/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Material | PE |
A | 13 mm |
B | 4 mm |
H | 14 mm |
Wall thickness | 1.0 - 2.0 mm |
Colour | Black |
Depth | 14 mm |
Outer pipe diameter | 13 mm |
Shape | Round |