



€0.27/ pieceexcl. VAT
€0.33incl. VAT
69 In stock - Estimated delivery date 04/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Material | PE |
A | 12 mm |
B | 4 mm |
H | 14 mm |
Wall thickness | 1.0 - 2.5 mm |
Colour | Black |
Depth | 14 mm |
Outer pipe diameter | 12 mm |
Shape | Round |