Protective plug PE rectangular 80x40

  • ERIKS:12730862
Image 1
Image 2
Image 1
Image 2
Protective plug PE. For plugging rectangular tubes e.g. metal table or chair legs. Colour: black.
Save to list

€2.08/ pieceexcl. VAT

€2.52incl. VAT

250 In stock - Estimated delivery date 26/10/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Material
PE
B
5 mm
H
23.4 mm
Pipe size
80 x 40 mm
Wall thickness
1.0 - 3.0 mm
Colour
Black