Protective plug PE rectangular 80x30

  • ERIKS:12730861
Image 1
Image 2
Image 1
Image 2
Protective plug PE. For plugging rectangular tubes e.g. metal table or chair legs. Colour: black.
Save to list

€1.99/ pieceexcl. VAT

€2.41incl. VAT

Estimated delivery date - 11/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Material
PE
B
5.6 mm
H
23.4 mm
Pipe size
80 x 30 mm
Wall thickness
1.5 - 2.0 mm
Colour
Black