Protective plug PE rectangular 60x40

  • ERIKS:12730859
Image 1
Image 2
Image 1
Image 2
Protective plug PE. For plugging rectangular tubes e.g. metal table or chair legs. Colour: black.
Save to list

€1.88/ pieceexcl. VAT

€2.27incl. VAT

83 In stock - Estimated delivery date 26/10/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Material
PE
B
5 mm
H
22 mm
Pipe size
60 x 40 mm
Wall thickness
1.0 - 2.5 mm
Colour
Black