Protective plug PE rectangular 60x30

  • ERIKS:12730858
Image 1
Image 2
Image 1
Image 2
Protective plug PE. For plugging rectangular tubes e.g. metal table or chair legs. Colour: black.
Save to list

€1.71/ pieceexcl. VAT

€2.07incl. VAT

4 In stock - Estimated delivery date 04/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Material
PE
B
5 mm
H
21 mm
Pipe size
60 x 30 mm
Wall thickness
1.0 - 2.5 mm
Colour
Black