Protective plug PE rectangular 60x25

  • ERIKS:12730857
Image 1
Image 2
Image 1
Image 2
Protective plug PE. For plugging rectangular tubes e.g. metal table or chair legs. Colour: black.
Save to list

€1.08/ pieceexcl. VAT

€1.30incl. VAT

Sold per: 25Min. order: 25

Estimated delivery date - 11/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Material
PE
B
5 mm
H
22 mm
Pipe size
60 x 25 mm
Wall thickness
1.5 - 2.0 mm
Colour
Black