Protective plug PE rectangular 45x30

  • ERIKS:12730852
Image 1
Image 2
Image 1
Image 2
Protective plug PE. For plugging rectangular tubes e.g. metal table or chair legs. Colour: black.
Save to list

€1.76/ pieceexcl. VAT

€2.13incl. VAT

Estimated delivery date - 11/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Material
PE
B
5 mm
H
19.5 mm
Pipe size
45 x 30 mm
Wall thickness
1.0 - 2.5 mm
Colour
Black