Protective plug PE rectangular 40x25

  • ERIKS:12730848
Image 1
Image 2
Image 1
Image 2
Protective plug PE. For plugging rectangular tubes e.g. metal table or chair legs. Colour: black.
Save to list

€1.08/ pieceexcl. VAT

€1.31incl. VAT

Estimated delivery date - 11/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Material
PE
B
5 mm
H
16.5 mm
Pipe size
40 x 25 mm
Wall thickness
1.0 - 3.0 mm
Colour
Black