Protective plug PE rectangular 35x15

  • ERIKS:12730843
Image 1
Image 2
Image 1
Image 2
Protective plug PE. For plugging rectangular tubes e.g. metal table or chair legs. Colour: black.
Save to list

€1.19/ pieceexcl. VAT

€1.44incl. VAT

Estimated delivery date - 11/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Material
PE
B
5 mm
H
16.5 mm
Pipe size
35 x 15 mm
Wall thickness
1.0 - 2.0 mm
Colour
Black