Protective plug PE rectangular 30x25

  • ERIKS:12730841
Image 1
Image 2
Image 1
Image 2
Protective plug PE. For plugging rectangular tubes e.g. metal table or chair legs. Colour: black.
Save to list

€1.01/ pieceexcl. VAT

€1.22incl. VAT

Estimated delivery date - 27/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Material
PE
B
5.1 mm
H
18.7 mm
Pipe size
30 x 25 mm
Wall thickness
1.5 - 2.0 mm
Colour
Black