Protective plug PE oval 50x30

  • ERIKS:12730801
Image 1
Image 2
Image 1
Image 2
Protective plug PE. For plugging round tubes e.g. metal table or chair legs. Colour: black.
Save to list

€1.24/ pieceexcl. VAT

€1.50incl. VAT

Estimated delivery date - 11/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Material
PE
B
5 mm
Pipe size
50x30 mm
Wall thickness
1.0 - 2.5 mm
Colour
Black
Shape
Oval