Protective plug PE oval 50x20

  • ERIKS:12730799
Image 1
Image 2
Image 1
Image 2
Protective plug PE. For plugging round tubes e.g. metal table or chair legs. Colour: black.
Save to list

€1.15/ pieceexcl. VAT

€1.39incl. VAT

Estimated delivery date - 11/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Material
PE
B
3 mm
Pipe size
50 x 20 mm
Wall thickness
1.0 - 3.0 mm
Colour
Black
Shape
Oval