Protective plug LDPE 10455  45,5

  • ERIKS:14978005
Image 1
Image 2
Image 1
Image 2
Protective plug, LDPE transparent
Save to list
Not available in webshop
Estimated delivery date - 03/12/2026
Contact us

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
1000
Type
10455
Type
10455
Material
LDPE
D
45.5 mm
h
16 mm
K
51 mm
Thread size metric (M..)
M48x3
Colour
Natural colour
Material specification
Polyethylene