Protective plug LDPE 10433  43,3

  • ERIKS:14978004
Image 1
Image 2
Image 1
Image 2
Protective plug, LDPE transparent
Save to list
Not available in webshop
Estimated delivery date - 03/12/2026
Contact us

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
1000
Type
10433
Type
10433
Material
LDPE
D
43.3 mm
h
14.5 mm
K
50.5 mm
Thread size metric (M..)
M45x2
Colour
Natural colour
Material specification
Polyethylene