Products
Brands
About Eriks
Customer service
BE - English
Home
Protective plug LDPE 10365 36...
Protective plug LDPE 10365 36,5
ERIKS:
14978002
Protective plug, LDPE transparent
Save to list
Log in for your specific pricing.
Log in
Not available in webshop
Estimated delivery date - 03/12/2026
Contact us
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Specifications
Documents
Series
1000
Type
10365
Type
10365
Material
LDPE
D
36.5 mm
h
18 mm
K
47 mm
Thread size metric (M..)
M38x1,5; M39x3
Colour
Natural colour
Material specification
Polyethylene
See all variants
Log in