Protective plug LDPE 10335  33,5

  • ERIKS:14978001
Image 1
Image 2
Image 1
Image 2
Protective plug, LDPE transparent
Save to list
Not available in webshop
Estimated delivery date - 03/12/2026
Contact us

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
1000
Type
10335
Type
10335
Material
LDPE
D
33.5 mm
h
12.1 mm
K
41 mm
Thread size metric (M..)
M35x1,5
Colour
Natural colour
Material specification
Polyethylene