Protective plug LDPE 10312  31,2

  • ERIKS:14977999
Image 1
Image 2
Image 1
Image 2
Protective plug, LDPE transparent
Save to list
Not available in webshop
Estimated delivery date - 03/12/2026
Contact us

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
1000
Type
10312
Type
10312
Material
LDPE
D
31.2 mm
h
13 mm
K
38 mm
Thread size metric (M..)
M32x1,5; M33
Colour
Natural colour
Material specification
Polyethylene