Products
Brands
About Eriks
Customer service
BE - English
Home
Protective plug LDPE 10272 27...
Protective plug LDPE 10272 27,1
ERIKS:
14977998
Protective plug, LDPE transparent
Save to list
Log in for your specific pricing.
Log in
Not available in webshop
Estimated delivery date - 03/12/2026
Contact us
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Specifications
Documents
Series
1000
Type
10272
Type
10272
Material
LDPE
D
27.1 mm
h
15 mm
K
29.6 mm
Thread size metric (M..)
M28x1; M30; M30x3
Colour
Natural colour
Material specification
Polyethylene
See all variants
Log in