Protective plug LDPE 10256  25,5

  • ERIKS:14977996
Image 1
Image 2
Image 1
Image 2
Protective plug, LDPE transparent
Save to list
Not available in webshop
Estimated delivery date - 03/12/2026
Contact us

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
1000
Type
10256
Type
10256
Material
LDPE
D
25.5 mm
h
12 mm
K
30.5 mm
Colour
Natural colour
Material specification
Polyethylene