Protective plug LDPE 10245 25

  • ERIKS:14978078
Image 1
Image 2
Image 1
Image 2
Protective plug, LDPE transparent
Save to list
Not available in webshop
Estimated delivery date - 03/12/2026
Contact us

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
1000
Type
10245
Type
10245
Material
LDPE
D
25 mm
h
13 mm
K
32 mm
Thread size metric (M..)
M26x1; M26x1,5; M27
Colour
Natural colour
Material specification
Polyethylene