Protective plug LDPE 10240  24

  • ERIKS:14977995
Image 1
Image 2
Image 1
Image 2
Protective plug, LDPE transparent
Save to list
Not available in webshop
Estimated delivery date - 03/12/2026
Contact us

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
1000
Type
10240
Type
10240
Material
LDPE
D
24 mm
h
12.5 mm
K
27 mm
Thread size metric (M..)
M25x1
Colour
Natural colour
Material specification
Polyethylene