Products
Brands
About Eriks
Customer service
BE - English
Home
Protective plug LDPE 10223 22...
Protective plug LDPE 10223 22,7
ERIKS:
14977993
Protective plug, LDPE transparent
Save to list
Log in for your specific pricing.
Log in
Not available in webshop
Estimated delivery date - 03/12/2026
Contact us
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Specifications
Documents
Series
1000
Type
10223
Type
10223
Material
LDPE
D
22.7 mm
h
9 mm
K
29 mm
Thread size metric (M..)
M24x2
Colour
Natural colour
Material specification
Polyethylene
See all variants
Log in