Products
Brands
About Eriks
Customer service
BE - English
Home
Protective plug LDPE 10210 21...
Protective plug LDPE 10210 21,1
ERIKS:
14977992
Protective plug, LDPE transparent
Save to list
Log in for your specific pricing.
Log in
Not available in webshop
Estimated delivery date - 03/12/2026
Contact us
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Specifications
Documents
Series
1000
Type
10210
Type
10210
Material
LDPE
D
21.1 mm
h
13 mm
K
26 mm
Thread size metric (M..)
M22x1; M22x1,5; M24
Colour
Natural colour
Material specification
Polyethylene
See all variants
Log in