Protective plug LDPE 10200  20,5

  • ERIKS:14977991
Image 1
Image 2
Image 1
Image 2
Protective plug, LDPE transparent
Save to list
Not available in webshop
Estimated delivery date - 03/12/2026
Contact us

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
1000
Type
10200
Type
10200
Material
LDPE
D
20.5 mm
h
9 mm
K
25.5 mm
Thread size metric (M..)
M22
Colour
Natural colour
Material specification
Polyethylene