Protective plug LDPE 10196  19,6

  • ERIKS:14977990
Image 1
Image 2
Image 1
Image 2
Protective plug, LDPE transparent
Save to list
Not available in webshop
Estimated delivery date - 03/12/2026
Contact us

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
1000
Type
10196
Type
10196
Material
LDPE
D
19.6 mm
h
9.3 mm
K
25.5 mm
Thread size metric (M..)
M20x0,75
Colour
Natural colour
Material specification
Polyethylene