Protective plug LDPE 10189  18,9

  • ERIKS:14977989
Image 1
Image 2
Image 1
Image 2
Protective plug, LDPE transparent
Save to list
Not available in webshop
Estimated delivery date - 03/12/2026
Contact us

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
1000
Type
10189
Type
10189
Material
LDPE
D
18.9 mm
h
20 mm
K
25 mm
Colour
Natural colour
Material specification
Polyethylene