Protective plug LDPE 10154 15,4

  • ERIKS:14978074
Image 1
Image 2
Image 1
Image 2
Protective plug, LDPE transparent
Save to list
Not available in webshop
Estimated delivery date - 03/12/2026
Contact us

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
1000
Type
10154
Type
10154
Material
LDPE
D
15.4 mm
h
8.5 mm
K
19.5 mm
Thread size metric (M..)
M18; M18x1
Colour
Natural colour
Material specification
Polyethylene