Products
Brands
About Eriks
Customer service
BE - English
Home
Protective plug LDPE 10145 14,...
Protective plug LDPE 10145 14,5
ERIKS:
14978073
Protective plug, LDPE transparent
Save to list
Log in for your specific pricing.
Log in
Not available in webshop
Estimated delivery date - 03/12/2026
Contact us
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Specifications
Documents
Series
1000
Type
10145
Type
10145
Material
LDPE
D
14.5 mm
h
13.5 mm
K
20 mm
Colour
Natural colour
Material specification
Polyethylene
See all variants
Log in