Protective plug LDPE 10136 13,8

  • ERIKS:14978072
Image 1
Image 2
Image 1
Image 2
Protective plug, LDPE transparent
Save to list
Not available in webshop
Estimated delivery date - 03/12/2026
Contact us

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
1000
Type
10136
Type
10136
Material
LDPE
D
13.8 mm
h
8.5 mm
K
19.5 mm
Thread size metric (M..)
M14x0,5
Colour
Natural colour
Material specification
Polyethylene