Protective plug LDPE 10132 13,2

  • ERIKS:14978071
Image 1
Image 2
Image 1
Image 2
Protective plug, LDPE transparent
Save to list
Not available in webshop
Estimated delivery date - 03/12/2026
Contact us

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
1000
Type
10132
Type
10132
Material
LDPE
D
13.2 mm
h
8 mm
K
17.5 mm
Thread size metric (M..)
M14x1
Colour
Natural colour
Material specification
Polyethylene