Protective plug LDPE 10107  10,7

  • ERIKS:14977983
Image 1
Image 2
Image 1
Image 2
Protective plug, LDPE transparent
Save to list
Not available in webshop
Estimated delivery date - 03/12/2026
Contact us

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
1000
Type
10107
Type
10107
Material
LDPE
D
10.7 mm
h
9 mm
K
15 mm
Thread size metric (M..)
M12; M12x1,25
Colour
Natural colour
Material specification
Polyethylene