Products
Brands
About Eriks
Customer service
BE - English
Home
Protective plug LDPE 10100 10
Protective plug LDPE 10100 10
ERIKS:
14977982
Protective plug, LDPE transparent
Save to list
Log in for your specific pricing.
Log in
Not available in webshop
Estimated delivery date - 03/12/2026
Contact us
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Specifications
Documents
Series
1000
Type
10100
Type
10100
Material
LDPE
D
10 mm
h
9 mm
K
15 mm
Thread size metric (M..)
M11
Colour
Natural colour
Material specification
Polyethylene
See all variants
Log in