Protective plug LDPE 10093  9,3

  • ERIKS:14977981
Image 1
Image 2
Image 1
Image 2
Protective plug, LDPE transparent
Save to list
Not available in webshop
Estimated delivery date - 03/12/2026
Contact us

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
1000
Type
10093
Type
10093
Material
LDPE
D
9.3 mm
h
9 mm
K
12 mm
Thread size metric (M..)
M10x0,75; M10x1
Colour
Natural colour
Material specification
Polyethylene