Protective plug LDPE 10088  8,8

  • ERIKS:14977980
Image 1
Image 2
Image 1
Image 2
Protective plug, LDPE transparent
Save to list
Not available in webshop
Estimated delivery date - 03/12/2026
Contact us

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
1000
Type
10088
Type
10088
Material
LDPE
D
8.8 mm
h
8 mm
K
11.5 mm
Thread size metric (M..)
M10; M10x1,25
Colour
Natural colour
Material specification
Polyethylene