Protective plug LDPE 10075  7,5

  • ERIKS:14977978
Image 1
Image 2
Image 1
Image 2
Protective plug, LDPE transparent
Save to list
Not available in webshop
Estimated delivery date - 03/12/2026
Contact us

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
1000
Type
10075
Type
10075
Material
LDPE
D
7.5 mm
h
4.5 mm
K
11 mm
Thread size metric (M..)
M8x0,75
Colour
Natural colour
Material specification
Polyethylene