Protective plug LDPE 10073  7,3

  • ERIKS:14977977
Image 1
Image 2
Image 1
Image 2
Protective plug, LDPE transparent
Save to list
Not available in webshop
Estimated delivery date - 03/12/2026
Contact us

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
1000
Type
10073
Type
10073
Material
LDPE
D
7.3 mm
h
6 mm
K
11 mm
Thread size metric (M..)
M8; M8x0,75
Colour
Natural colour
Material specification
Polyethylene