Protective plug LDPE 10060 6

  • ERIKS:14978070
Image 1
Image 2
Image 1
Image 2
Protective plug, LDPE transparent
Save to list
Not available in webshop
Estimated delivery date - 03/12/2026
Contact us

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
1000
Type
10060
Type
10060
Material
LDPE
D
6 mm
h
7 mm
K
11 mm
Thread size metric (M..)
M7
Colour
Natural colour
Material specification
Polyethylene