Protective plug LDPE 10054  5,4

  • ERIKS:14977976
Image 1
Image 2
Image 1
Image 2
Protective plug, LDPE transparent
Save to list
Not available in webshop
Estimated delivery date - 03/12/2026
Contact us

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
1000
Type
10054
Type
10054
Material
LDPE
D
5.4 mm
h
7.5 mm
K
12 mm
Thread size metric (M..)
M6
Colour
Natural colour
Material specification
Polyethylene