Products
Brands
About Eriks
Customer service
BE - English
Home
Protective plug LDPE 10047 4,...
Protective plug LDPE 10047 4,6
ERIKS:
14977974
Protective plug, LDPE transparent
Save to list
Log in for your specific pricing.
Log in
Not available in webshop
Estimated delivery date - 03/12/2026
Contact us
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Specifications
Documents
Series
1000
Type
10047
Type
10047
Material
LDPE
D
4.6 mm
h
5 mm
K
7 mm
Thread size metric (M..)
M5x0,5
Colour
Natural colour
Material specification
Polyethylene
See all variants
Log in